
Quick Change Disc QMC 2" 60 Grit Luricated Alumina Zirconia
Mfr # QMC060ZRL200
Zoro # G721719271
product price:Â $160.99
/pk 100, $1.61/ea
Free Shipping & Returns
Key Features
Disc Attachment System
Type S
Attachment Type
Twist-On/Off
Abrasive Material
Luricated Alumina Zirconia
Backing Material
Cloth
Coating Coverage
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMC060ZRL200
Zoro #
G721719271
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Disc Attachment System
Type S
Attachment Type
Twist-On/Off
Abrasive Material
Luricated Alumina Zirconia
Backing Material
Cloth
Coating Coverage
Closed
Disc Attachment Type
TS
Abrasive Grade
Medium
Abrasive Type
Coated
Abrasive Grit
60
Style
Twist-On/Twist-Off
Quick Change System
Type S/TS
Maximum Operating Speed
30,000 RPM
Backing Weight
Y
Color
Green
Item
Quick Change Disc
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals.
Description
Quick Change Disc QMC, Quick Metal Connect, 2" Diameter, 60 Grit, Lubricated Alumina Zirconia. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals. 2 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Lubricated Alumina Zirconia, Medium, Coated, Cloth Backing, Green, 30,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Cooler Running, Heat Reduction, and Longer Life, 100 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.