
Quick Change Disc QMC 2" 80 Grit Ceramic
Mfr # QMC080CR200
Zoro # G721719370
product price: $154.99
/pk 100, $1.55/ea
Free Shipping & Returns
Key Features
Coating Coverage
Closed
Color
Red
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Quick Change System
Type S/TS
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMC080CR200
Zoro #
G721719370
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Coating Coverage
Closed
Color
Red
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Quick Change System
Type S/TS
Abrasive Type
Coated
Abrasive Grit
80
Backing Weight
Y
Maximum Operating Speed
30,000 RPM
Disc Attachment Type
TS
Item
Quick Change Disc
Abrasive Material
Ceramic
Style
Twist-On/Twist-Off
Disc Attachment System
Type S
Abrasive Grade
Medium
Backing Material
Cloth
Attachment Type
Twist-On/Off
Description
Quick Change Disc QMC, Quick Metal Connect, 2" Diameter, 80 Grit, Ceramic Aluminum Oxide. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. 2 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Medium, Coated, Cloth Backing, Red, 30,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Long Life, Quick Removal, 100 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.