
Quick Change Disc QMC 3" 36 Grit Lubricated Alumina Zirconia
Mfr # QMC036ZRL300
Zoro # G521719365
product price:Â $113.99
/pk 50, $2.28/ea
Free Shipping & Returns
Key Features
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals.
Attachment Type
Twist-On/Off
Quick Change System
Type S/TS
Style
Twist-On/Twist-Off
Abrasive Material
Luricated Alumina Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QMC036ZRL300
Zoro #
G521719365
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals.
Item
Quick Change Disc
Attachment Type
Twist-On/Off
Quick Change System
Type S/TS
Style
Twist-On/Twist-Off
Abrasive Material
Luricated Alumina Zirconia
Abrasive Grit
36
Abrasive Grade
Extra Coarse
Backing Weight
Y
Coating Coverage
Closed
Maximum Operating Speed
20,000 RPM
Abrasive Type
Coated
Backing Material
Cloth
Color
Green
Disc Attachment Type
TS
Disc Attachment System
Type S
Description
Quick Change Disc QMC, Quick Metal Connect, 3" Diameter, 36 Grit, Lubricated Alumina Zirconia. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals. 3 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Lubricated Alumina Zirconia, Extra Coarse, Coated, Cloth Backing, Green, 20,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Cooler Running, Heat Reduction, and Longer Life, 50 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.