
Quick Change Disc QMC 3" 40 Grit Ceramic
Mfr # QMC040CR300
Zoro # G121719253
product price: $109.99
/pk 50, $2.20/ea
Free Shipping & Returns
Key Features
Backing Weight
Y
Abrasive Material
Ceramic
Disc Attachment Type
TS
Disc Attachment System
Type S
Coating Coverage
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMC040CR300
Zoro #
G121719253
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Backing Weight
Y
Abrasive Material
Ceramic
Disc Attachment Type
TS
Disc Attachment System
Type S
Coating Coverage
Closed
Backing Material
Cloth
Abrasive Type
Coated
Abrasive Grade
Coarse
Abrasive Grit
40
Style
Twist-On/Twist-Off
Color
Red
Item
Quick Change Disc
Maximum Operating Speed
20,000 RPM
Attachment Type
Twist-On/Off
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Quick Change System
Type S/TS
Description
Quick Change Disc QMC, Quick Metal Connect, 3" Diameter, 40 Grit, Ceramic Aluminum Oxide. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. 3 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Coarse, Coated, Cloth Backing, Red, 20,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Long Life, Quick Removal, 50 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.