
Quick Change Disc QMC 3" 40 Grit Luricated Alumina Zirconia
Mfr # QMC040ZRL300
Zoro # G921719187
product price:Â $109.99
/pk 50, $2.20/ea
Free Shipping & Returns
Key Features
Attachment Type
Twist-On/Off
Color
Green
Abrasive Material
Luricated Alumina Zirconia
Backing Material
Cloth
Abrasive Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QMC040ZRL300
Zoro #
G921719187
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Attachment Type
Twist-On/Off
Color
Green
Abrasive Material
Luricated Alumina Zirconia
Backing Material
Cloth
Item
Quick Change Disc
Abrasive Grit
40
Abrasive Grade
Coarse
Style
Twist-On/Twist-Off
Coating Coverage
Closed
Disc Attachment Type
TS
Disc Attachment System
Type S
Quick Change System
Type S/TS
Abrasive Type
Coated
Backing Weight
Y
Maximum Operating Speed
20,000 RPM
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals.
Description
Quick Change Disc QMC, Quick Metal Connect, 3" Diameter, 40 Grit, Lubricated Alumina Zirconia. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals. 3 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Lubricated Alumina Zirconia, Coarse, Coated, Cloth Backing, Green, 20,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Cooler Running, Heat Reduction, and Longer Life, 50 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.