
Quick Change Disc QMC 3" 50 Grit Alumina Zirconia
Mfr # QMC050ZR300
Zoro # G521719310
product price:Â $88.85
/pk 50, $1.78/ea
Free Shipping & Returns
Key Features
Disc Attachment System
Type S
Abrasive Grade
Coarse
Overall Diameter
3 in
Backing Weight
X
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QMC050ZR300
Zoro #
G521719310
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Disc Attachment System
Type S
Abrasive Grade
Coarse
Backing Weight
X
Color
Blue
Disc Attachment Type
TS
Attachment Type
Twist-On/Off
Abrasive Material
Alumina Zirconia
Abrasive Grit
50
Backing Material
Cloth
Maximum Operating Speed
20,000 RPM
Quick Change System
Type S/TS
Coating Coverage
Closed
Style
Twist-On/Twist-Off
Abrasive Type
Coated
Item
Quick Change Disc
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Fiberglass.
Description
Quick Change Disc QMC, Quick Metal Connect, 3" Diameter, 50 Grit, Alumina Zirconia. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Fiberglass. 3 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Coarse, Coated, Cloth Backing, Blue, 20,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Longer Life, 50 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.