Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc QMC 3" 60 Grit Ceramic

  • Mfr # QMC060CR300

  • Zoro # G221719207


product price: $103.99
/pk 50, $2.08/ea
Free Shipping & Returns

Key Features

Abrasive Grade
Medium
Backing Material
Cloth
Coating Coverage
Closed
Overall Diameter
3 in
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMC060CR300
Zoro #
G221719207
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Abrasive Grade
Medium
Backing Material
Cloth
Coating Coverage
Closed
Abrasive Grit
60
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals.
Disc Attachment System
Type S
Color
Red
Quick Change System
Type S/TS
Attachment Type
Twist-On/Off
Maximum Operating Speed
20,000 RPM
Disc Attachment Type
TS
Backing Weight
Y
Abrasive Type
Coated
Style
Twist-On/Twist-Off
Abrasive Material
Ceramic
Item
Quick Change Disc

Description

Quick Change Disc QMC, Quick Metal Connect, 3" Diameter, 60 Grit, Ceramic Aluminum Oxide. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. 3 in, Quick Change Cloth Disc, Type S/TS, Turn On/Off, Medium, Coated, Cloth Backing, Red, 20,000 RPM, Type S, Twist-On/Off, Twist-On/Twist-Off, Closed Coat, Long Life, Quick Removal, 50 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.