Zoro Homepage

Quick Change Disc QMC Non-woven Medium 2"

  • Mfr # QMCNWAMEDM200

  • Zoro # G821719379


original price: $48.29
14% off
new price: $41.05
/pk 25, $1.64/ea

Key Features

Disc Attachment System
Type S
Abrasive Type
Non-Woven
Coating Coverage
Open
Overall Diameter
2 in
Quick Change System
Type S/TS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMCNWAMEDM200
Zoro #
G821719379
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
2 in

Details

Disc Attachment System
Type S
Abrasive Type
Non-Woven
Coating Coverage
Open
Quick Change System
Type S/TS
Disc Attachment Type
TS
Abrasive Material
Non-Woven Aluminum Oxide
Abrasive Grit
Medium
Attachment Type
Twist-On/Off
Backing Material
Fabric
Style
Twist-On/Twist-Off
Application
Metal, Steel, Stainless Steel, and Aluminum.
Abrasive Grade
Medium
Maximum Operating Speed
30,000 RPM
Item
Quick Change Disc
Color
Maroon

Description

Quick Change Disc QMC, Quick Metal Connect, Non-woven Medium, 2" Diameter. For use on Metal, Steel, Stainless Steel, and Aluminum. 2 in, Quick Change Non-Woven Disc, Type S/TS, Non-Woven Aluminum Oxide, Non-Woven, Fabric, Maroon, 30,000 RPM, Type S, Twist-On/Off, TS, Twist-On/Twist-Off, Roll-On/Off, Open Coat. For Hard To Reach Areas. 25 Per Box.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.