
Quick Change Disc QRC 2" 36 Grit Ceramic
Mfr # QRC036CR200
Zoro # G421719182
product price: $180.99
/pk 100, $1.81/ea
Free Shipping & Returns
Key Features
Quick Change System
Type R/TR
Abrasive Type
Coated
Attachment Type
Twist-On/Off
Disc Attachment Type
TR
Backing Weight
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QRC036CR200
Zoro #
G421719182
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Quick Change System
Type R/TR
Abrasive Type
Coated
Attachment Type
Twist-On/Off
Disc Attachment Type
TR
Backing Weight
Y
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Non-ferrous Metals.
Backing Material
Cloth
Abrasive Material
Ceramic
Style
Twist-On/Twist-Off
Abrasive Grit
36
Color
Red
Disc Attachment System
Type R
Coating Coverage
Closed
Abrasive Grade
Extra Coarse
Maximum Operating Speed
30,000 RPM
Item
Quick Change Disc
Description
Quick Change Disc QRC, Quick Roll Connect, 2" Diameter, Ceramic Aluminum Oxide, CAO, Type R/TR, Roll-On/Off, Red, Cloth Backing, 24-Grit. For use on Metal, Steel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.