Quick Change Disc QRC 2" 40 Grit Alumina Zirconia

  • Mfr # QRC040ZR200

  • Zoro # G021719186


product price:  $142.99
/pk 100, $1.43/ea
Free Shipping & Returns

Key Features

Abrasive Material
Alumina Zirconia
Abrasive Grade
Coarse
Abrasive Type
Coated
Style
Twist-On/Twist-Off
Maximum Operating Speed
30,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRC040ZR200
Zoro #
G021719186
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Abrasive Material
Alumina Zirconia
Abrasive Grade
Coarse
Abrasive Type
Coated
Style
Twist-On/Twist-Off
Maximum Operating Speed
30,000 RPM
Disc Attachment System
Type R
Backing Weight
X
Attachment Type
Twist-On/Off
Disc Attachment Type
TR
Abrasive Grit
40
Color
Blue
Quick Change System
Type R/TR
Coating Coverage
Closed
Backing Material
Cloth
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous Metals, and Fiberglass.
Item
Quick Change Disc

Description

Quick Change Disc QRC, Quick Roll Connect, 2" Diameter, Alumina Zirconia, AZ, Type R/TR, Roll-On/Off, Blue, Cloth Backing, 40-Grit. For use on Metal, Steel, Carbon Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.