Quick Change Disc QRC 2" 40 Grit Lubricated Alumina Zirconia

  • Mfr # QRC040ZRL200

  • Zoro # G121719390


product price:  $171.99
/pk 100, $1.72/ea
Free Shipping & Returns

Key Features

Overall Diameter
2 in
Quick Change System
Type R/TR
Backing Weight
Y
Color
Green
Maximum Operating Speed
30,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QRC040ZRL200
Zoro #
G121719390
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Disc
Quick Change System
Type R/TR
Backing Weight
Y
Color
Green
Maximum Operating Speed
30,000 RPM
Abrasive Grade
Coarse
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals.
Abrasive Type
Coated
Coating Coverage
Closed
Backing Material
Cloth
Disc Attachment System
Type R
Attachment Type
Twist-On/Off
Abrasive Grit
40
Abrasive Material
Lubricated Alumina Zirconia
Disc Attachment Type
TR
Style
Twist-On/Twist-Off

Description

Quick Change Disc QRC, Quick Roll Connect, 3" Diameter, Lubricated Alumina Zirconia, AZ, Type R/TR, Roll-On/Off, Green, Cloth Backing, 40-Grit. For use on Metal, Steel, Carbon Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.