
Quick Change Disc QRC 2" 50 Grit Alumina Zirconia
Mfr # QRC050ZR200
Zoro # G221719344
product price:Â $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
Key Features
Style
Twist-On/Twist-Off
Abrasive Grade
Coarse
Maximum Operating Speed
30,000 RPM
Abrasive Type
Coated
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QRC050ZR200
Zoro #
G221719344
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Style
Twist-On/Twist-Off
Abrasive Grit
50
Abrasive Grade
Coarse
Maximum Operating Speed
30,000 RPM
Abrasive Type
Coated
Backing Material
Cloth
Color
Blue
Attachment Type
Twist-On/Off
Quick Change System
Type R/TR
Abrasive Material
Alumina Zirconia
Backing Weight
X
Disc Attachment System
Type R
Disc Attachment Type
TR
Coating Coverage
Closed
Item
Quick Change Disc
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous Metals, and Fiberglass.
Description
Quick Change Disc QRC, Quick Roll Connect, 2" Diameter, Alumina Zirconia, AZ, Type R/TR, Roll-On/Off, Blue, Cloth Backing, 50-Grit. For use on Metal, Steel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.