
Quick Change Disc QRC 2" 50 Grit Ceramic
Mfr # QRC050CR200
Zoro # G121718959
product price: $166.99
/pk 100, $1.67/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Attachment Type
Twist-On/Off
Backing Material
Cloth
Disc Attachment System
Type R
Quick Change System
Type R/TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QRC050CR200
Zoro #
G121718959
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Abrasive Grit
50
Abrasive Type
Coated
Attachment Type
Twist-On/Off
Backing Material
Cloth
Disc Attachment System
Type R
Quick Change System
Type R/TR
Abrasive Grade
Coarse
Coating Coverage
Closed
Backing Weight
Y
Style
Twist-On/Twist-Off
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Non-ferrous Metals.
Disc Attachment Type
TR
Abrasive Material
Ceramic
Item
Quick Change Disc
Maximum Operating Speed
30,000 RPM
Color
Red
Description
Quick Change Disc QRC, Quick Roll Connect, 2" Diameter, Ceramic Aluminum Oxide, CAO, Type R/TR, Roll-On/Off, Red, Cloth Backing, 24-Grit. For use on Metal, Steel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.