
Quick Change Disc QRC 2" 60 Grit Lubricated Alumina Zirconia
Mfr # QRC060ZRL200
Zoro # G221719245
product price:Â $160.99
/pk 100, $1.61/ea
Free Shipping & Returns
Key Features
Abrasive Material
Lubricated Alumina Zirconia
Color
Green
Maximum Operating Speed
30,000 RPM
Quick Change System
Type R/TR
Disc Attachment Type
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QRC060ZRL200
Zoro #
G221719245
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Disc
Abrasive Material
Lubricated Alumina Zirconia
Color
Green
Maximum Operating Speed
30,000 RPM
Quick Change System
Type R/TR
Disc Attachment Type
TR
Disc Attachment System
Type R
Backing Material
Cloth
Abrasive Grade
Medium
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals.
Attachment Type
Twist-On/Off
Style
Twist-On/Twist-Off
Coating Coverage
Closed
Abrasive Grit
60
Backing Weight
Y
Abrasive Type
Coated
Description
Quick Change Disc QRC, Quick Roll Connect, 3" Diameter, Lubricated Alumina Zirconia, AZ, Type R/TR, Roll-On/Off, Green, Cloth Backing, 60-Grit. For use on Metal, Steel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.