
Quick Change Disc QRC 2" 80 Grit Ceramic
Mfr # QRC080CR200
Zoro # G421719274
product price: $154.99
/pk 100, $1.55/ea
Free Shipping & Returns
Key Features
Style
Twist-On/Twist-Off
Disc Attachment Type
TR
Maximum Operating Speed
30,000 RPM
Attachment Type
Twist-On/Off
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QRC080CR200
Zoro #
G421719274
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 in
Details
Style
Twist-On/Twist-Off
Disc Attachment Type
TR
Maximum Operating Speed
30,000 RPM
Abrasive Grit
80
Attachment Type
Twist-On/Off
Backing Material
Cloth
Quick Change System
Type R/TR
Backing Weight
Y
Abrasive Grade
Medium
Abrasive Type
Coated
Abrasive Material
Ceramic
Color
Red
Disc Attachment System
Type R
Coating Coverage
Closed
Item
Quick Change Disc
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Non-ferrous Metals.
Description
Quick Change Disc QRC, Quick Roll Connect, 2" Diameter, Ceramic Aluminum Oxide, CAO, Type R/TR, Roll-On/Off, Red, Cloth Backing, 24-Grit. For use on Metal, Steel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.