
Quick Change Disc QRC 3" 36 Grit Ceramic
Mfr # QRC036CR300
Zoro # G221719009
product price: $113.99
/pk 50, $2.28/ea
Free Shipping & Returns
Key Features
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Non-ferrous Metals.
Backing Weight
Y
Backing Material
Cloth
Quick Change System
Type R/TR
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QRC036CR300
Zoro #
G221719009
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Non-ferrous Metals.
Backing Weight
Y
Backing Material
Cloth
Quick Change System
Type R/TR
Abrasive Material
Ceramic
Style
Twist-On/Twist-Off
Abrasive Type
Coated
Coating Coverage
Closed
Maximum Operating Speed
20,000 RPM
Abrasive Grit
36
Item
Quick Change Disc
Abrasive Grade
Extra Coarse
Disc Attachment System
Type R
Color
Red
Attachment Type
Twist-On/Off
Disc Attachment Type
TR
Description
Quick Change Disc QRC, Quick Roll Connect, 2" Diameter, Ceramic Aluminum Oxide, CAO, Type R/TR, Roll-On/Off, Red, Cloth Backing, 24-Grit. For use on Metal, Steel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.