
Quick Change Disc QRC 3" 40 Grit Alumina Zirconia
Mfr # QRC040ZR300
Zoro # G321719176
product price:Â $91.69
/pk 50, $1.83/ea
Free Shipping & Returns
Key Features
Quick Change System
Type R/TR
Maximum Operating Speed
20,000 RPM
Disc Attachment Type
TR
Attachment Type
Twist-On/Off
Disc Attachment System
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QRC040ZR300
Zoro #
G321719176
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Quick Change System
Type R/TR
Maximum Operating Speed
20,000 RPM
Abrasive Grit
40
Disc Attachment Type
TR
Attachment Type
Twist-On/Off
Item
Quick Change Disc
Disc Attachment System
Type R
Abrasive Material
Alumina Zirconia
Abrasive Grade
Coarse
Coating Coverage
Closed
Style
Twist-On/Twist-Off
Abrasive Type
Coated
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous Metals, and Fiberglass.
Backing Material
Cloth
Color
Blue
Backing Weight
X
Description
Quick Change Disc QRC, Quick Roll Connect, 3" Diameter, Alumina Zirconia, AZ, Type R/TR, Roll-On/Off, Blue, Cloth Backing, 40-Grit. For use on Metal, Steel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.