
Quick Change Disc QRC 3" 60 Grit Alumina Zirconia
Mfr # QRC060ZR300
Zoro # G921719330
product price:Â $86.45
/pk 50, $1.73/ea
Free Shipping & Returns
Key Features
Quick Change System
Type R/TR
Disc Attachment Type
TR
Overall Diameter
3 in
Coating Coverage
Closed
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QRC060ZR300
Zoro #
G921719330
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Quick Change System
Type R/TR
Disc Attachment Type
TR
Coating Coverage
Closed
Backing Material
Cloth
Abrasive Material
Alumina Zirconia
Style
Twist-On/Twist-Off
Abrasive Grade
Medium
Backing Weight
X
Maximum Operating Speed
20,000 RPM
Attachment Type
Twist-On/Off
Abrasive Type
Coated
Disc Attachment System
Type R
Abrasive Grit
60
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous Metals, and Fiberglass.
Color
Blue
Item
Quick Change Disc
Description
Quick Change Disc QRC, Quick Roll Connect, 3" Diameter, Alumina Zirconia, AZ, Type R/TR, Roll-On/Off, Blue, Cloth Backing, 60-Grit. For use on Metal, Steel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.