Quick Change Disc QRC 3" 60 Grit Lubricated Alumina Zirconia
- Mfr # QRC060ZRL300
- Zoro # G421719359
product price:Â
$
103.99
/pk of 50, $2.08/ea
Free Shipping & Returns
Key Features
Overall Diameter
3 in
Quick Change System
Type R/TR
Abrasive Material
Zirconia
Abrasive Type
Coated
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QRC060ZRL300
- Zoro #
- G421719359
- UPC #
- -
- Country of Origin
- Germany
- Item
- Quick Change Disc
- Quick Change System
- Type R/TR
- Abrasive Material
- Zirconia
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Backing Weight
- Y
- Color
- Green
- Maximum Operating Speed
- 20,000 rpm
- Abrasive Grade
- Medium
- Disc Attachment System
- Type R
- Disc Attachment Type
- TR
- Style
- Twist-On/Twist-Off
- Abrasive Grit
- 60
- Attachment Type
- Twist-On/Off
- Coating Coverage
- Closed
- Application
- Metal, Steel, Stainless Steel, Carbon Steel, Iron, Aluminum, Ferrous and Non-Ferrous Metals.
Dimensions
- Overall Diameter
- 3 in
Description
Quick Change Disc QRC, Quick Roll Connect, 3" Diameter, Lubricated Alumina Zirconia, AZ, Type R/TR, Roll-On/Off, Green, Cloth Backing, 60-Grit. For use on Metal, Steel, Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.