Quick Change Disc QRC 3" 80 Grit Alumina Zirconia

  • Mfr # QRC080ZR300

  • Zoro # G121718973


product price:  $84.49
/pk 50, $1.69/ea
Free Shipping & Returns

Key Features

Disc Attachment Type
TR
Backing Material
Cloth
Quick Change System
Type R/TR
Style
Twist-On/Twist-Off
Maximum Operating Speed
20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QRC080ZR300
Zoro #
G121718973
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Disc Attachment Type
TR
Backing Material
Cloth
Quick Change System
Type R/TR
Style
Twist-On/Twist-Off
Maximum Operating Speed
20,000 RPM
Color
Blue
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, Ferrous Metals, and Fiberglass.
Abrasive Type
Coated
Abrasive Grit
80
Disc Attachment System
Type R
Coating Coverage
Closed
Item
Quick Change Disc
Attachment Type
Twist-On/Off
Backing Weight
X
Abrasive Material
Alumina Zirconia
Abrasive Grade
Medium

Description

Quick Change Disc QRC, Quick Roll Connect, 3" Diameter, Alumina Zirconia, AZ, Type R/TR, Roll-On/Off, Blue, Cloth Backing, 80-Grit. For use on Metal, Steel, Carbon Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.