Zoro Homepage

Quick Change Disc QRC 3" 80 Grit Ceramic

  • Mfr # QRC080CR300

  • Zoro # G721718908


original price: $98.65
15% off
new price: $83.85
/pk 50, $1.68/ea
Free Shipping & Returns

Key Features

Maximum Operating Speed
20,000 RPM
Style
Twist-On/Twist-Off
Abrasive Material
Ceramic
Disc Attachment System
Type R
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRC080CR300
Zoro #
G721718908
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
3 in

Details

Maximum Operating Speed
20,000 RPM
Style
Twist-On/Twist-Off
Abrasive Material
Ceramic
Abrasive Grit
80
Disc Attachment System
Type R
Backing Weight
Y
Quick Change System
Type R/TR
Attachment Type
Twist-On/Off
Disc Attachment Type
TR
Item
Quick Change Disc
Color
Red
Coating Coverage
Closed
Backing Material
Cloth
Abrasive Grade
Medium
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Non-ferrous Metals.
Abrasive Type
Coated

Description

Quick Change Disc QRC, Quick Roll Connect, 2" Diameter, Ceramic Aluminum Oxide, CAO, Type R/TR, Roll-On/Off, Red, Cloth Backing, 24-Grit. For use on Metal, Steel, Carbon Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.