Zoro Homepage

Quick Change Disc SMT Mini Flap Disc Ceramic 2" 40 Grit

  • Mfr # MINISMT2CR40

  • Zoro # G721719301


original price: $31.99
15% off
new price: $27.19
/pk 10, $2.72/ea

Key Features

Attachment Type
Twist-On/Off
Disc Attachment System
Type R
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder.
Maximum Operating Speed
30,000 RPM
Backing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MINISMT2CR40
Zoro #
G721719301
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
2 in

Details

Attachment Type
Twist-On/Off
Disc Attachment System
Type R
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder.
Maximum Operating Speed
30,000 RPM
Abrasive Grit
40
Backing Material
Plastic
Coating Coverage
Closed
Style
Twist-On/Twist-Off
Abrasive Type
Coated
Disc Attachment Type
TR
Abrasive Material
Ceramic
Color
Red
Quick Change System
Type R/TR
Abrasive Grade
Coarse
Backing Weight
Y
Item
Mini SMT

Description

Mini SMT Quick Change Disc Flap Disc, Ceramic Aluminum Oxide, 2" Diameter, 40 Grit. Ideal for removal and blending in tight, hard-to-reach areas. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires KLINGSPOR QRC Quick Change Disc Holder Pad. 2 in, Type R/TR, Ceramic, Coarse, 40 Grit, Coated, Plastic, Red, 30,000 RPM, Twist-On/Off, Roll-On/Off, Twist-On/Twist-Off, Closed, 10 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.