Zoro Homepage

Quick Change Disc SMT Mini Flap Disc Ceramic 3" 36 Grit

  • Mfr # MINISMT3CR36

  • Zoro # G821719126


original price: $38.85
14% off
new price: $33.05
/pk 10, $3.30/ea

Key Features

Backing Material
Plastic
Abrasive Type
Coated
Color
Red
Abrasive Material
Ceramic
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MINISMT3CR36
Zoro #
G821719126
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
3 in

Details

Backing Material
Plastic
Abrasive Type
Coated
Color
Red
Abrasive Material
Ceramic
Application
Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires Klingspor QRC Holder.
Backing Weight
Y
Abrasive Grade
Extra Coarse
Coating Coverage
Closed
Attachment Type
Twist-On/Off
Quick Change System
Type R/TR
Style
Twist-On/Twist-Off
Item
Mini SMT
Disc Attachment System
Type R
Abrasive Grit
36
Maximum Operating Speed
20,000 RPM
Disc Attachment Type
TR

Description

Mini SMT Quick Change Disc Flap Disc, Ceramic Aluminum Oxide, 3" Diameter, 36 Grit. Ideal for removal and blending in tight, hard-to-reach areas. For use on Metal, Steel, Stainless Steel, Carbon Steel, Iron, and Ferrous Metals. Requires KLINGSPOR QRC Quick Change Disc Holder Pad. 3 in, Type R/TR, Ceramic, Extra Coarse, 36 Grit, Coated, Plastic, Red, 20,000 RPM, Twist-On/Off, Roll-On/Off, Twist-On/Twist-Off, Closed, 10 Per Box

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.