
Sandflex Fine
Mfr # SF105FINE
Zoro # G721719073
original price: $6.45
14% off
new price: $5.49
/eaKey Features
Size
3 x 2
Length
2 in
Color
Yellow
Abrasive Grade
Fine
Container Type
Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF105FINE
Zoro #
G721719073
UPC #
-
Country of Origin
Germany
Dimensions
Size
3 x 2
Length
2 in
Width
3 in
Details
Color
Yellow
Abrasive Grade
Fine
Container Type
Sleeve
Backing Material
Rubber
Abrasive Grit
240
Primary Material Application
Metal Cleaning/Polishing/Rust Removal
Application
Metal Cleaning/Polishing
Item
Sandflex Cleaning Bar
Description
Rubber, Grit, Aluminum Oxide, Cleaning, Rust, Removal, Paint Removal, Cleaning, Polishing, Fine
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.