
Sanding Sponge 3"x 4" 120 Grit Medium, 250 PK
Mfr # SANDINGSPONG120
Zoro # G521718887
product price: $443.99
/pk 250, $1.78/ea
Free Shipping & Returns
Key Features
Abrasive Grade
Medium
Abrasive Grit
120
Features
Tough Resin
Abrasive Material
Aluminum Oxide
Thickness
1-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SANDINGSPONG120
Zoro #
G521718887
UPC #
-
Country of Origin
United Kingdom
Dimensions
Thickness
1-1/4 in
Size
3 x 4
Length
4 in
Width
3 in
Details
Abrasive Grade
Medium
Abrasive Grit
120
Features
Tough Resin
Abrasive Material
Aluminum Oxide
Attachment Type
Plain Back
Backing Material
Foam
Vacuum Hole Design
No Hole
Density Rating
High
Description
Sanding, Sanding Sponge, Firm, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding Roll, Sponge, Sponge Box, 3" x 4" x 1-1/4" Aluminum Oxide, 120-Grit, Hardwood, Softwood, 250-Pack. KLINGSPOR's Sanding Sponge is great for sanding slight contours and flat parts. Best used with light pressure. The foam sponge block features an extra coat of tough resin to extend service life of the aluminum oxide grain.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.