Zoro Homepage

Sanding Sponge 3"x 4" 80 Grit Medium, 10 PK

  • Mfr # SS080-10

  • Zoro # G821719256


original price: $19.75
14% off
new price: $16.79
/pk 10, $1.68/ea

Key Features

Density Rating
High
Abrasive Material
Aluminum Oxide
Thickness
1-1/4 in
Attachment Type
Plain Back
Abrasive Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS080-10
Zoro #
G821719256
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
1-1/4 in
Width
3 in
Length
4 in
Size
3 x 4

Details

Density Rating
High
Abrasive Material
Aluminum Oxide
Attachment Type
Plain Back
Abrasive Grit
80
Vacuum Hole Design
No Hole
Backing Material
Foam
Features
Tough Resin
Abrasive Grade
Medium

Description

Sanding, Sanding Sponge, Firm, Wood, Paint, Primer, Sealer, Scuffing, Finish, Sand Finishes, Sanding Pad, Foam Sanding Roll, Sponge, Sponge Box, 3" x 4" x 1-1/4" Aluminum Oxide, 80-Grit, Hardwood, Softwood, 10-Pack. KLINGSPOR's Sanding Sponge is great for sanding slight contours and flat parts. Best used with light pressure. The foam sponge block features an extra coat of tough resin to extend service life of the aluminum oxide grain.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.