Sandpaper Shop Roll 2" 120 Grit 50 YDS

  • Mfr # 361120J20

  • Zoro # G721718915


product price:  $91.15
/ea
Free Shipping & Returns

Key Features

Coating Coverage
Closed
Backing Type
Plain
Color
Brown
Overall Width
2 in
Abrasive Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361120J20
Zoro #
G721718915
UPC #
-
Country of Origin
Poland

Dimensions

Overall Width
2 in
Size
2 x 50 YD
Overall Length
50 Yards

Details

Coating Coverage
Closed
Backing Type
Plain
Color
Brown
Item
Sandpaper Roll
Abrasive Grit
120
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Vacuum Type
Non-Vacuum
Abrasive Grade
Medium
Features
Flexible
Backing Weight
JF
Backing Material
Cloth

Description

KL361, Shop Roll, Roll, Sandpaper Roll, 2" x 50 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 120-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.