
Sandpaper Shop Roll 2" 150 Grit 25 YDS
Mfr # 3610150J2X25Y
Zoro # G521719068
original price:Â $47.05 , new price: $46.99
new price:Â $46.99
/eaKey Features
Features
Flexible
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Type
Plain
Coating Coverage
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3610150J2X25Y
Zoro #
G521719068
UPC #
-
Country of Origin
Poland
Dimensions
Overall Width
2 in
Overall Length
25 Yards
Size
2 x 25 YD
Details
Features
Flexible
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Type
Plain
Coating Coverage
Closed
Abrasive Grit
150
Backing Material
Cloth
Vacuum Type
Non-Vacuum
Backing Weight
JF
Item
Sandpaper Roll
Abrasive Grade
Fine
Color
Brown
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 2" x 25 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 150-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.