Sandpaper Shop Roll 2" 220 Grit 25 YDS

  • Mfr # 3610220J2X25Y

  • Zoro # G821719096


original price:  $47.05 , new price: $46.99
new price:  $46.99
/ea

Key Features

Color
Brown
Backing Weight
JF
Coating Coverage
Closed
Abrasive Material
Aluminum Oxide
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3610220J2X25Y
Zoro #
G821719096
UPC #
-
Country of Origin
Poland

Dimensions

Overall Width
2 in
Size
2 x 25 YD
Overall Length
25 Yards

Details

Color
Brown
Backing Weight
JF
Coating Coverage
Closed
Abrasive Material
Aluminum Oxide
Item
Sandpaper Roll
Abrasive Grit
220
Abrasive Grade
Fine
Vacuum Type
Non-Vacuum
Backing Type
Plain
Features
Flexible
Backing Material
Cloth
Abrasive Type
Coated

Description

KL361, Shop Roll, Roll, Sandpaper Roll, 2" x 25 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 220-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.