
Sandpaper Shop Roll 2" 240 Grit 25 YDS
Mfr # 3610240J2X25Y
Zoro # G621719265
original price:Â $47.05 , new price: $46.99
new price:Â $46.99
/eaKey Features
Backing Weight
JF
Color
Brown
Abrasive Material
Aluminum Oxide
Abrasive Grade
Fine
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3610240J2X25Y
Zoro #
G621719265
UPC #
-
Country of Origin
Poland
Dimensions
Overall Length
25 Yards
Overall Width
2 in
Size
2 x 25 YD
Details
Item
Sandpaper Roll
Backing Weight
JF
Color
Brown
Abrasive Material
Aluminum Oxide
Abrasive Grade
Fine
Abrasive Type
Coated
Abrasive Grit
240
Backing Material
Cloth
Backing Type
Plain
Features
Flexible
Coating Coverage
Closed
Vacuum Type
Non-Vacuum
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 2" x 25 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 240-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.