Sandpaper Shop Roll 2" 30 Grit 50 YDS
- Mfr # 361030J20
- Zoro # G021718929
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 Yards
Overall Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 361030J20
- Zoro #
- G021718929
- UPC #
- -
- Country of Origin
- Poland
- Item
- Sandpaper Roll
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Backing Weight
- JF
- Color
- Brown
- Coating Coverage
- Closed
- Backing Type
- Plain
- Abrasive Grit
- 30
- Features
- Flexible
- Abrasive Grade
- Coarse
- Vacuum Type
- Non-Vacuum
Dimensions
- Overall Length
- 50 Yards
- Overall Width
- 2 in
- Size
- 2 x 50 YD
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 2" x 50 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 30-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.