
Sandpaper Shop Roll 2" 40 Grit 50 YDS
Mfr # 361040J20
Zoro # G821719089
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Backing Weight
JF
Backing Material
Cloth
Overall Width
2 in
Backing Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
361040J20
Zoro #
G821719089
UPC #
-
Country of Origin
Poland
Dimensions
Overall Width
2 in
Size
2 x 50 YD
Overall Length
50 Yards
Details
Color
Brown
Backing Weight
JF
Backing Material
Cloth
Backing Type
Plain
Vacuum Type
Non-Vacuum
Abrasive Type
Coated
Abrasive Grit
40
Abrasive Grade
Coarse
Item
Sandpaper Roll
Features
Flexible
Coating Coverage
Closed
Abrasive Material
Aluminum Oxide
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 2" x 50 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 40-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.