Sandpaper Shop Roll 2" 400 Grit 25 YDS

  • Mfr # 3610400J2X25Y

  • Zoro # G221719276


original price:  $47.05 , new price: $46.99
new price:  $46.99
/ea

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Grade
Very Fine
Backing Weight
JF
Vacuum Type
Non-Vacuum
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3610400J2X25Y
Zoro #
G221719276
UPC #
-
Country of Origin
Poland

Dimensions

Overall Width
2 in
Overall Length
25 Yards
Size
2 x 25 YD

Details

Abrasive Material
Aluminum Oxide
Abrasive Grade
Very Fine
Backing Weight
JF
Vacuum Type
Non-Vacuum
Abrasive Grit
400
Backing Type
Plain
Abrasive Type
Coated
Backing Material
Cloth
Coating Coverage
Closed
Color
Brown
Item
Sandpaper Roll
Features
Flexible

Description

KL361, Shop Roll, Roll, Sandpaper Roll, 2" x 25 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 400-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.