
Sandpaper Shop Roll 2" 400 Grit 50 YDS
Mfr # 361400J20
Zoro # G921719248
product price:Â $91.15
/ea
Free Shipping & Returns
Key Features
Backing Material
Cloth
Coating Coverage
Closed
Backing Weight
JF
Vacuum Type
Non-Vacuum
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
361400J20
Zoro #
G921719248
UPC #
-
Country of Origin
Poland
Dimensions
Overall Width
2 in
Overall Length
50 Yards
Size
2 x 50 YD
Details
Backing Material
Cloth
Coating Coverage
Closed
Backing Weight
JF
Vacuum Type
Non-Vacuum
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Abrasive Grade
Very Fine
Features
Flexible
Abrasive Grit
400
Color
Brown
Item
Sandpaper Roll
Backing Type
Plain
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 2" x 50 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 400-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.