
Sandpaper Shop Roll 2" 60 Grit 25 YDS
Mfr # 3610060J2X25Y
Zoro # G621719142
product price:Â $59.15
/eaKey Features
Abrasive Material
Aluminum Oxide
Abrasive Grade
Coarse
Abrasive Type
Coated
Color
Brown
Backing Weight
JF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3610060J2X25Y
Zoro #
G621719142
UPC #
-
Country of Origin
Poland
Dimensions
Overall Width
2 in
Overall Length
25 Yards
Size
2 x 25 YD
Details
Abrasive Material
Aluminum Oxide
Abrasive Grade
Coarse
Abrasive Type
Coated
Color
Brown
Item
Sandpaper Roll
Backing Weight
JF
Abrasive Grit
60
Backing Type
Plain
Vacuum Type
Non-Vacuum
Coating Coverage
Closed
Backing Material
Cloth
Features
Flexible
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 2" x 25 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 60-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.