
Sandpaper Shop Roll 2" 60 Grit 50 YDS
Mfr # 361060J20
Zoro # G821719249
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Backing Weight
JF
Vacuum Type
Non-Vacuum
Features
Flexible
Abrasive Grit
60
Abrasive Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
361060J20
Zoro #
G821719249
UPC #
-
Country of Origin
Poland
Dimensions
Size
2 x 50 YD
Overall Length
50 Yards
Overall Width
2 in
Details
Backing Weight
JF
Vacuum Type
Non-Vacuum
Features
Flexible
Abrasive Grit
60
Abrasive Grade
Coarse
Backing Type
Plain
Coating Coverage
Closed
Abrasive Material
Aluminum Oxide
Color
Brown
Backing Material
Cloth
Abrasive Type
Coated
Item
Sandpaper Roll
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 2" x 50 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 60-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.