
Sandpaper Shop Roll 2" 600 Grit 25 YDS
Mfr # 3610600J2X25Y
Zoro # G521719259
original price:Â $47.05 , new price: $46.99
new price:Â $46.99
/eaKey Features
Features
Flexible
Backing Type
Plain
Abrasive Material
Aluminum Oxide
Abrasive Grit
600
Coating Coverage
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3610600J2X25Y
Zoro #
G521719259
UPC #
-
Country of Origin
Poland
Dimensions
Overall Length
25 Yards
Overall Width
2 in
Size
2 x 25 YD
Details
Features
Flexible
Backing Type
Plain
Abrasive Material
Aluminum Oxide
Abrasive Grit
600
Coating Coverage
Closed
Abrasive Grade
Very Fine
Backing Weight
JF
Color
Brown
Abrasive Type
Coated
Backing Material
Cloth
Vacuum Type
Non-Vacuum
Item
Sandpaper Roll
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 2" x 25 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 600-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.