
Sandpaper Shop Roll 2" 80 Grit 25 YDS
Mfr # 3610080J2X25Y
Zoro # G621718848
product price:Â $49.39
/eaKey Features
Coating Coverage
Closed
Backing Weight
JF
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Vacuum Type
Non-Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3610080J2X25Y
Zoro #
G621718848
UPC #
-
Country of Origin
Poland
Dimensions
Overall Width
2 in
Overall Length
25 Yards
Size
2 x 25 YD
Details
Coating Coverage
Closed
Backing Weight
JF
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Vacuum Type
Non-Vacuum
Backing Type
Plain
Item
Sandpaper Roll
Abrasive Grit
80
Features
Flexible
Color
Brown
Abrasive Type
Coated
Abrasive Grade
Medium
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 2" x 25 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 80-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.