
Sandpaper Shop Roll 3" 100 Grit 50 YDS
Mfr # 361100J30
Zoro # G621718886
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Abrasive Grit
100
Backing Material
Cloth
Coating Coverage
Closed
Features
Flexible
Abrasive Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
361100J30
Zoro #
G621718886
UPC #
-
Country of Origin
Poland
Dimensions
Overall Length
50 Yards
Overall Width
3 in
Size
3 x 50 YD
Details
Abrasive Grit
100
Backing Material
Cloth
Coating Coverage
Closed
Features
Flexible
Abrasive Grade
Medium
Backing Weight
JF
Abrasive Material
Aluminum Oxide
Color
Brown
Backing Type
Plain
Vacuum Type
Non-Vacuum
Item
Sandpaper Roll
Abrasive Type
Coated
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 3" x 50 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 100-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.