
Sandpaper Shop Roll 3" 120 Grit 25 YDS
Mfr # 3610120J3X25Y
Zoro # G021719032
product price:Â $69.29
/eaKey Features
Abrasive Grade
Medium
Abrasive Grit
120
Vacuum Type
Non-Vacuum
Backing Material
Cloth
Backing Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3610120J3X25Y
Zoro #
G021719032
UPC #
-
Country of Origin
Poland
Dimensions
Overall Width
3 in
Size
3 x 25 YD
Overall Length
25 Yards
Details
Abrasive Grade
Medium
Abrasive Grit
120
Vacuum Type
Non-Vacuum
Backing Material
Cloth
Backing Type
Plain
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Color
Brown
Item
Sandpaper Roll
Coating Coverage
Closed
Features
Flexible
Backing Weight
JF
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 3" x 25 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 120-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.