
Sandpaper Shop Roll 3" 150 Grit 50 YDS
Mfr # 361150J30
Zoro # G321718858
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Backing Material
Cloth
Vacuum Type
Non-Vacuum
Backing Weight
JF
Coating Coverage
Closed
Features
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
361150J30
Zoro #
G321718858
UPC #
-
Country of Origin
Poland
Dimensions
Overall Width
3 in
Size
3 x 50 YD
Overall Length
50 Yards
Details
Backing Material
Cloth
Vacuum Type
Non-Vacuum
Backing Weight
JF
Coating Coverage
Closed
Features
Flexible
Abrasive Type
Coated
Abrasive Grit
150
Item
Sandpaper Roll
Color
Brown
Abrasive Grade
Fine
Backing Type
Plain
Abrasive Material
Aluminum Oxide
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 3" x 50 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 150-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.