Sandpaper Shop Roll 3" 240 Grit 50 YDS

  • Mfr # 361240J30

  • Zoro # G021718899


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Features
Flexible
Abrasive Material
Aluminum Oxide
Backing Type
Plain
Abrasive Type
Coated
Overall Length
50 Yards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
361240J30
Zoro #
G021718899
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
50 Yards
Overall Width
3 in
Size
3" x 50 YD

Details

Features
Flexible
Abrasive Material
Aluminum Oxide
Backing Type
Plain
Abrasive Type
Coated
Item
Sandpaper Roll
Coating Coverage
Closed
Backing Weight
JF
Abrasive Grade
Fine
Abrasive Grit
240
Vacuum Type
Non-Vacuum
Color
Brown
Backing Material
Cloth

Description

KL361, Shop Roll, Roll, Sandpaper Roll, 3" x 50 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 240-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.