Sandpaper Shop Roll 3" 30 Grit 50 YDS

  • Mfr # 361030J30

  • Zoro # G321718896


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Features
Flexible
Coating Coverage
Closed
Overall Width
3 in
Size
3 x 50 YD
Abrasive Grit
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361030J30
Zoro #
G321718896
UPC #
-
Country of Origin
Poland

Dimensions

Overall Width
3 in
Size
3 x 50 YD
Overall Length
50 Yards

Details

Features
Flexible
Coating Coverage
Closed
Abrasive Grit
30
Abrasive Grade
Coarse
Item
Sandpaper Roll
Backing Material
Cloth
Abrasive Material
Aluminum Oxide
Color
Brown
Abrasive Type
Coated
Backing Type
Plain
Vacuum Type
Non-Vacuum
Backing Weight
JF

Description

KL361, Shop Roll, Roll, Sandpaper Roll, 3" x 50 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 30-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.