Sandpaper Shop Roll 3" 320 Grit 50 YDS

  • Mfr # 361320J30

  • Zoro # G221719160


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Backing Material
Cloth
Features
Flexible
Abrasive Grade
Very Fine
Color
Brown
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361320J30
Zoro #
G221719160
UPC #
-
Country of Origin
Poland

Dimensions

Overall Width
3 in
Size
3 x 50 YD
Overall Length
50 Yards

Details

Backing Material
Cloth
Features
Flexible
Abrasive Grade
Very Fine
Color
Brown
Item
Sandpaper Roll
Backing Type
Plain
Backing Weight
JF
Abrasive Type
Coated
Coating Coverage
Closed
Abrasive Grit
320
Vacuum Type
Non-Vacuum
Abrasive Material
Aluminum Oxide

Description

KL361, Shop Roll, Roll, Sandpaper Roll, 3" x 50 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 320-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.