
Sandpaper Shop Roll 3" 400 Grit 50 YDS
Mfr # 361400J30
Zoro # G421718901
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Abrasive Grit
400
Features
Flexible
Vacuum Type
Non-Vacuum
Coating Coverage
Closed
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
361400J30
Zoro #
G421718901
UPC #
-
Country of Origin
Poland
Dimensions
Size
3 x 50 YD
Overall Width
3 in
Overall Length
50 Yards
Details
Abrasive Grit
400
Features
Flexible
Vacuum Type
Non-Vacuum
Coating Coverage
Closed
Abrasive Type
Coated
Backing Weight
JF
Abrasive Material
Aluminum Oxide
Color
Brown
Backing Type
Plain
Abrasive Grade
Very Fine
Backing Material
Cloth
Item
Sandpaper Roll
Description
KL361, Shop Roll, Roll, Sandpaper Roll, 3" x 50 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 400-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.