Sandpaper Shop Roll 3" 60 Grit 25 YDS

  • Mfr # 3610060J3X25Y

  • Zoro # G121719123


product price:  $78.79
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Coating Coverage
Closed
Backing Type
Plain
Abrasive Type
Coated
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3610060J3X25Y
Zoro #
G121719123
UPC #
-
Country of Origin
Poland

Dimensions

Overall Width
3 in
Size
3 x 25 YD
Overall Length
25 Yards

Details

Abrasive Material
Aluminum Oxide
Coating Coverage
Closed
Backing Type
Plain
Abrasive Type
Coated
Item
Sandpaper Roll
Features
Flexible
Backing Material
Cloth
Vacuum Type
Non-Vacuum
Abrasive Grade
Coarse
Abrasive Grit
60
Backing Weight
JF
Color
Brown

Description

KL361, Shop Roll, Roll, Sandpaper Roll, 3" x 25 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 60-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.