Sandpaper Shop Roll 3" 80 Grit 25 YDS

  • Mfr # 3610080J3X25Y

  • Zoro # G321719060


product price:  $72.95
/ea

Key Features

Backing Material
Cloth
Backing Type
Plain
Abrasive Grade
Medium
Backing Weight
JF
Abrasive Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3610080J3X25Y
Zoro #
G321719060
UPC #
-
Country of Origin
Poland

Dimensions

Overall Width
3 in
Size
3 x 25 YD
Overall Length
25 Yards

Details

Backing Material
Cloth
Backing Type
Plain
Abrasive Grade
Medium
Backing Weight
JF
Abrasive Grit
80
Item
Sandpaper Roll
Features
Flexible
Color
Brown
Coating Coverage
Closed
Vacuum Type
Non-Vacuum
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide

Description

KL361, Shop Roll, Roll, Sandpaper Roll, 3" x 25 YDS, Cloth, Aluminum Oxide, Flexible, Closed Coat, Plain Backing, 80-Grit, For use on Metal, Wood, Plastic, Fiberglass, Paint, Primer, Composite

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.