Shop KLINGSPOR
See all product information
Create Account
SMT Flap Disc 104, 40 Grit, 4-1/2 in x 7/8 in Bore, T27, 10PK
- Mfr # SMT104040115022
- Zoro # G823777575
product price:Â
$
60.89
/pk of 10, $6.09/ea
Key Features
Backing Plate Material
Fiberglass
Disc Dia.
4-1/2 in
Connector Type
Unthreaded Hole
Abrasive Grade
Coarse
Disc Diameter
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMT104040115022
- Zoro #
- G823777575
- UPC #
- -
- Country of Origin
- Germany
- Backing Plate Material
- Fiberglass
- Connector Type
- Unthreaded Hole
- Abrasive Grade
- Coarse
- Abrasive Material
- Alumina Zirconia
- Grit
- 40
- Flap Disc Type
- Type 27
- Color
- Blue
- Backing Material
- Cloth
- Face Angle
- Flat
- Item
- Flap Disc
- Abrasive Type
- Coated
Dimensions
- Disc Dia.
- 4-1/2 in
- Disc Diameter
- 4-1/2 in
- Overall Diameter
- 4-1/2 in
- Connector Size
- 7/8 in
- Width
- 4-1/2 in
- Size
- 4-1/2 in
Description
For use on Weld Seam, Edge Work, Beveling, Universal Metal, Steel, Stainless Steel, High Alloy Stainless Steel, Finish Grinding, Welds, Contoured Surfaces. 4-1/2 in, 7/8 in Bore, 40 Grit, Abrasive Flap Disc, Type 27, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.