Shop KLINGSPOR
See all product information
Create Account
SMT Flap Disc 105, 60 Grit, 4-1/2 in x 7/8 in Bore, T27, 10PK
- Mfr # SMT105060115022
- Zoro # G323777570
product price:Â
$
57.89
/pk of 10, $5.79/ea
Key Features
Width
4-1/2 in
Backing Material
Cloth
Backing Plate Material
Fiberglass
Abrasive Type
Coated
Disc Dia.
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMT105060115022
- Zoro #
- G323777570
- UPC #
- -
- Country of Origin
- Poland
- Backing Material
- Cloth
- Backing Plate Material
- Fiberglass
- Abrasive Type
- Coated
- Item
- Flap Disc
- Connector Type
- Unthreaded Hole
- Abrasive Grade
- Medium
- Color
- Blue
- Abrasive Material
- Alumina Zirconia
- Grit
- 60
- Face Angle
- Flat
- Flap Disc Type
- Type 27
Dimensions
- Width
- 4-1/2 in
- Disc Dia.
- 4-1/2 in
- Connector Size
- 7/8 in
- Size
- 4-1/2 in
- Overall Diameter
- 4-1/2 in
- Disc Diameter
- 4-1/2 in
Description
For use on Weld Seam, Edge Work, Beveling, Universal Metal, Steel, Stainless Steel, High Alloy Stainless Steel, Finish Grinding, Welds, Contoured Surfaces. 4-1/2 in, 7/8 in Bore, 60 Grit, Abrasive Flap Disc, Type 27, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.