SMT Flap Disc 105, 80 Grit, 4-1/2 in x 7/8 in Bore, T27, 10PK
- Mfr # SMT105080115022
- Zoro # G523777578
product price:Â
$
57.89
/pk of 10, $5.79/ea
Key Features
Flap Disc Type
Type 27
Backing Plate Material
Fiberglass
Face Angle
Flat
Connector Type
Unthreaded Hole
Grit
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMT105080115022
- Zoro #
- G523777578
- UPC #
- -
- Country of Origin
- Poland
- Flap Disc Type
- Type 27
- Backing Plate Material
- Fiberglass
- Face Angle
- Flat
- Connector Type
- Unthreaded Hole
- Grit
- 80
- Color
- Blue
- Abrasive Material
- Alumina Zirconia
- Item
- Flap Disc
- Abrasive Type
- Coated
- Abrasive Grade
- Medium
- Backing Material
- Cloth
Dimensions
- Overall Diameter
- 4-1/2 in
- Disc Diameter
- 4-1/2 in
- Disc Dia.
- 4-1/2 in
- Width
- 4-1/2 in
- Size
- 4-1/2 in
- Connector Size
- 7/8 in
Description
For use on Weld Seam, Edge Work, Beveling, Universal Metal, Steel, Stainless Steel, High Alloy Stainless Steel, Finish Grinding, Welds, Contoured Surfaces. 4-1/2 in, 7/8 in Bore, 80 Grit, Abrasive Flap Disc, Type 27, 10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.